Zoro Homepage

Trailer Hitch, 2" Receiver, Class 4,14008

  • Mfr # 14008

  • Zoro # G8694758


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Application
Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
Includes
Installation Hardware
For Use With
Chevy Silverado 2500 HD, 2500 HD Classic, 3500 or 3500 Classic and GMC Sierra 2500 HD, 2500 HD Classic, 3500 or 3500 Classic
Material
Carbon Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14008
Zoro #
G8694758
UPC #
612314140084
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Item
Trailer Hitch w/2" Receiver,Class 4,14008
Application
Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
Includes
Installation Hardware
For Use With
Chevy Silverado 2500 HD, 2500 HD Classic, 3500 or 3500 Classic and GMC Sierra 2500 HD, 2500 HD Classic, 3500 or 3500 Classic
Material
Carbon Steel
Color
Black
Type
Class 4 Trailer Hitch

Description

Trailer Hitch w/2 In. Receiver,Class 4,14008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.