Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 4,14009

  • Mfr # 14009

  • Zoro # G8694767


product price: $280.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD
Includes
Installation Hardware
Application
Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
Color
Black
Type
Class 4 Trailer Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14009
Zoro #
G8694767
UPC #
612314140091
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

For Use With
Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD
Includes
Installation Hardware
Application
Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
Color
Black
Type
Class 4 Trailer Hitch
Material
Carbon Steel
Item
Trailer Hitch w/2" Receiver,Class 4,14009

Description

Trailer Hitch w/2 In. Receiver,Class 4,14009

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.