Zoro Homepage

Trailer Hitch, 2" Receiver, Class 4,14061

  • Mfr # 14061

  • Zoro # G8694907


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Includes
Installation Hardware
Application
Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing
Size (In.)
2"
For Use With
Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14061
Zoro #
G8694907
UPC #
612314140619
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Material
Carbon Steel
Includes
Installation Hardware
Application
Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing
For Use With
Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD
Color
Black
Item
Trailer Hitch w/2" Receiver,Class 4,14061
Type
Class 4 Trailer Hitch

Description

Trailer Hitch w/2 In. Receiver,Class 4,14061

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.