Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, 2" Receiver, Class 4,14081

  • Mfr # 14081

  • Zoro # G8694861


product price: $297.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chevy or GMC C1500, C2500, C3500, K1500, K2500, K3500, Silverado/Sierra 1500 and 2500
Includes
Installation Hardware
Material
Carbon Steel
Size (In.)
2"
Application
Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14081
Zoro #
G8694861
UPC #
612314140817
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

For Use With
Chevy or GMC C1500, C2500, C3500, K1500, K2500, K3500, Silverado/Sierra 1500 and 2500
Includes
Installation Hardware
Item
Trailer Hitch w/2" Receiver,Class 4,14081
Material
Carbon Steel
Application
Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing
Color
Black
Type
Class 4 Trailer Hitch

Description

Trailer Hitch w/2 In. Receiver,Class 4,14081

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.