Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Ball Mount, Clss 2,120093

  • Mfr # 120093

  • Zoro # G8697582


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size (In.)
1-1/4"
Includes
Ball Mount Mfr. No. 45522; Installation Hardware; Pin and Clip
Type
Class 2 Trailer Hitch
For Use With
Buick Centurion, Electra, LeSabre, Roadmaster, Chevrolet Caprice, Oldsmobile Delta 88, 98 and Pontiac Parisienne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120093
Zoro #
G8697582
UPC #
612314512904
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Item
Trailer Hitch,Ball Mount,Clss 2,120093
Color
Black
Includes
Ball Mount Mfr. No. 45522; Installation Hardware; Pin and Clip
Type
Class 2 Trailer Hitch
For Use With
Buick Centurion, Electra, LeSabre, Roadmaster, Chevrolet Caprice, Oldsmobile Delta 88, 98 and Pontiac Parisienne
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Material
Carbon Steel

Description

Trailer Hitch,Ball Mount,Clss 2,120093

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.