Zoro Homepage

Trailer Hitch, Ball Mount, Clss 2,120113

  • Mfr # 120113

  • Zoro # G8697643


product price: $247.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chevrolet S10, GMC S15 and GMC Sonoma
Color
Black
Includes
Ball Mount Mfr. No. 45519; Installation Hardware; Pin and Clip
Size (In.)
1-1/4"
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120113
Zoro #
G8697643
UPC #
612314520107
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

For Use With
Chevrolet S10, GMC S15 and GMC Sonoma
Color
Black
Includes
Ball Mount Mfr. No. 45519; Installation Hardware; Pin and Clip
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Type
Class 2 Trailer Hitch
Material
Carbon Steel
Item
Trailer Hitch,Ball Mount,Clss 2,120113

Description

Trailer Hitch,Ball Mount,Clss 2,120113

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.