Zoro Homepage

Trailer Hitch, Ball Mount, Clss 2,120883

  • Mfr # 120883

  • Zoro # G8699192


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Type
Class 2 Trailer Hitch
Includes
Ball Mount Mfr. No. 55001; Installation Hardware; Pin and Clip
For Use With
Lincoln MKS
Size (In.)
1-1/4"
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120883
Zoro #
G8699192
UPC #
612314120888
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Type
Class 2 Trailer Hitch
Includes
Ball Mount Mfr. No. 55001; Installation Hardware; Pin and Clip
For Use With
Lincoln MKS
Material
Carbon Steel
Item
Trailer Hitch,Ball Mount,Clss 2,120883
Color
Black
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan

Description

Trailer Hitch,Ball Mount,Clss 2,120883

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.