Zoro Homepage

Trailer Hitch, Ball Mount, Clss 2,121153

  • Mfr # 121153

  • Zoro # G8699658


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Steel
Size (In.)
1-1/4"
Includes
Ball Mount Mfr. No. 45017; Installation Hardware; Pin and Clip
For Use With
Buick LaCrosse, Buick Regal, Cadillac CTS, Chevrolet Impala and Chevrolet Malibu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121153
Zoro #
G8699658
UPC #
612314024032
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Color
Black
Item
Trailer Hitch,Ball Mount,Clss 2,121153
Material
Carbon Steel
Includes
Ball Mount Mfr. No. 45017; Installation Hardware; Pin and Clip
For Use With
Buick LaCrosse, Buick Regal, Cadillac CTS, Chevrolet Impala and Chevrolet Malibu
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Type
Class 2 Trailer Hitch

Description

Trailer Hitch,Ball Mount,Clss 2,121153

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.