Zoro Homepage

Trailer Hitch, Ball Mount, Clss 2,121223

  • Mfr # 121223

  • Zoro # G8699840


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
1-1/4"
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Material
Carbon Steel
Color
Black
Type
Class 2 Trailer Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121223
Zoro #
G8699840
UPC #
612314025671
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Material
Carbon Steel
Color
Black
Type
Class 2 Trailer Hitch
Item
Trailer Hitch,Ball Mount,Clss 2,121223
Includes
Ball Mount Mfr. No. 45522; Installation Hardware; Pin and Clip
For Use With
Nissan Rogue and Rogue Select

Description

Trailer Hitch,Ball Mount,Clss 2,121223

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.