Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Ball Mount, Clss 2,121653

  • Mfr # 121653

  • Zoro # G8700793


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Use With
Genesis G80, Genesis G90 and Hyundai Genesis
Material
Steel
Type
Class 2 Trailer Hitch
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Includes
Ball Mount Mfr. No. 45521 (Trailer Ball Sold Separately); Installation Hardware; Pin and Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121653
Zoro #
G8700793
UPC #
612314038459
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

For Use With
Genesis G80, Genesis G90 and Hyundai Genesis
Material
Steel
Type
Class 2 Trailer Hitch
Item
Trailer Hitch,Ball Mount,Clss 2,121653
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Includes
Ball Mount Mfr. No. 45521 (Trailer Ball Sold Separately); Installation Hardware; Pin and Clip
Color
Black

Description

Trailer Hitch,Ball Mount,Clss 2,121653

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.