Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Ball Mount, Clss 2,122393

  • Mfr # 122393

  • Zoro # G8701828


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Includes
Ball Mount Mfr. No. 45522; Installation Hardware; Pin and Clip
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Material
Carbon Steel
Size (In.)
1-1/4"
For Use With
Buick Allure, Buick Century, Buick LaCrosse and Oldsmobile Intrigue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122393
Zoro #
G8701828
UPC #
612314122394
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Includes
Ball Mount Mfr. No. 45522; Installation Hardware; Pin and Clip
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Material
Carbon Steel
For Use With
Buick Allure, Buick Century, Buick LaCrosse and Oldsmobile Intrigue
Type
Class 2 Trailer Hitch
Color
Black
Item
Trailer Hitch,Ball Mount,Clss 2,122393

Description

Trailer Hitch,Ball Mount,Clss 2,122393

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.