Zoro Homepage

Trailer Hitch, Ball Mount, Clss 2,122903

  • Mfr # 122903

  • Zoro # G8702491


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
Type
Class 2 Trailer Hitch
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Size (In.)
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122903
Zoro #
G8702491
UPC #
612314122905
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Color
Black
Includes
Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
Type
Class 2 Trailer Hitch
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Item
Trailer Hitch,Ball Mount,Clss 2,122903
Material
Carbon Steel
For Use With
Subaru Legacy and Outback

Description

Trailer Hitch,Ball Mount,Clss 2,122903

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.