Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Hitch, Ball Mount, Clss 2,123183

  • Mfr # 123183

  • Zoro # G8702780


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Type
Class 2 Trailer Hitch
Includes
Ball Mount Mfr. No. 45016; Installation Hardware; Pin and Clip
Size (In.)
1-1/4"
Material
Carbon Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123183
Zoro #
G8702780
UPC #
612314123186
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Type
Class 2 Trailer Hitch
Includes
Ball Mount Mfr. No. 45016; Installation Hardware; Pin and Clip
Item
Trailer Hitch,Ball Mount,Clss 2,123183
Material
Carbon Steel
Color
Black
For Use With
Volvo S60, V70 and XC70
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan

Description

Trailer Hitch,Ball Mount,Clss 2,123183

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.