This item is Discontinued.

Curt Trailer Hitch, Ball Mount, Clss 2,123363 123363

This item is Discontinued.

Curt

Trailer Hitch, Ball Mount, Clss 2,123363 (Discontinued)

Mfr # 123363
Zoro # G8702869
UPC # 612314123360
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123363
Zoro #
G8702869
UPC #
612314123360
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

For Use With
Buick Terraza, Chevrolet Uplander, Pontiac Montana and Saturn Relay
Color
Black
Type
Class 2 Trailer Hitch
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Includes
Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
Material
Carbon Steel
Item
Trailer Hitch,Ball Mount,Clss 2,123363

Description

Class 2 Trailer Hitch with 1-1/4" Ball Mount with 3/4" Trailer Ball Hole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.