Zoro Homepage

Trailer Hitch Pin, 3-1/4 in Overall L

  • Mfr # 21602

  • Zoro # G409899097


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Steel
Finish
Zinc Plated
Overall Length
3 1/4 in
Includes
Three Hitch Clip
Usable Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21602
Zoro #
G409899097
UPC #
612314216024
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Usable Length
3 1/4 in

Details

Material
Steel
Finish
Zinc Plated
Item
Trailer Hitch Pin
Includes
Three Hitch Clip
Hitch Pin Style
Clip

Description

Trailer Hitch Pin, Hitch Pin Style Clip, Compatible Hitch Size Not Applicable, Pin Diameter Not Applicable, Vehicle Class Not Applicable, Overall Length 3 1/4 in, Usable Length 3 1/4 in, Includes Three Hitch Clip, Material Steel, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.