Trailr Bll, 1"x2-1/8" Shnk, 6000 lb., SS, 2"
Mfr # 40053
Zoro # G8671691
product price: $37.49
/eaKey Features
Type
2" Trailer Ball
Size (In.)
1" x 2-1/8" Shank
For Use With
Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40053
Zoro #
G8671691
UPC #
612314153008
Country of Origin
China
Dimensions
Size (In.)
1" x 2-1/8" Shank
Shank Length
2 1/8 in
Ball Diameter
2 in
Shank Diameter
1 in
Details
Item
Trailer Hitch Ball
Type
2" Trailer Ball
For Use With
Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount
Material
Stainless Steel
Color
Silver
Application
Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
Standards
VESC V-5
Finish
Polished Stainless
Features
Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting
Vehicle Class
III, IV
Gross Vehicle Weight Capacity
6,000 lb
Gross Towing Weight Capacity
6,000 lb
Ball Type
Trailer Ball
Resistance Properties
Rust-Resistant
Description
Trailer Hitch Ball, Vehicle Class III, IV, Ball Diameter 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Material Stainless Steel, Finish Polished Stainless, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Rust-Resistant, Shank Diameter 1 in, Shank Length 2 1/8 in, Standards VESC V-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.