Zoro Homepage

Transport Binder Safety Chain, 14 ft.

  • Mfr # 80309

  • Zoro # G8695141


product price: $107.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Length
14 ft.
Application
For Tying Down and Binding Heavy-Duty Cargo
Type
Transport Binder Safety Chain
Size (In.)
3/8" Link
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80309
Zoro #
G8695141
UPC #
612314103928
Country of Origin
China

Dimensions

Length
14 ft.
Size (In.)
3/8" Link

Details

Item
Transport Binder Safety Chain,14 ft.
Material
Steel
Application
For Tying Down and Binding Heavy-Duty Cargo
Type
Transport Binder Safety Chain
Color
Yellow

Description

Transport Binder Safety Chain,14 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.