Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray-Style Cargo Carrier, 48"x20"

  • Mfr # 18110

  • Zoro # G8652058


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Includes
Hitch Pin and Clip
Type
Tray-Style Cargo Carrier
Color
Black
Size (In.)
1-1/4" Shank, 2" Adapter Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18110
Zoro #
G8652058
UPC #
612314181100
Country of Origin
China

Dimensions

Length
48"
Size (In.)
1-1/4" Shank, 2" Adapter Sleeve
Width
20"

Details

Includes
Hitch Pin and Clip
Type
Tray-Style Cargo Carrier
Color
Black
Item
Tray-Style Cargo Carrier,48"x20"

Description

Tray-Style Cargo Carrier,48 In.x20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.