Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray-Style Hitch-Mnted Bike Rack, 2 Bikes

  • Mfr # 18085

  • Zoro # G8695053


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(2) keys
Material
Steel
Type
Tray-Style Hitch-Mounted Bike Rack
Application
Convenient and Highly Secure Way of Transporting Your Bicycles to that Next Destination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18085
Zoro #
G8695053
UPC #
612314180851
Country of Origin
China

Dimensions

Size (In.)
1-1/4" or 2" Shank

Details

Color
Black
Item
Tray-Style Hitch-Mounted Bike Rack,2 Bikes
Includes
(2) keys
Material
Steel
Type
Tray-Style Hitch-Mounted Bike Rack
Application
Convenient and Highly Secure Way of Transporting Your Bicycles to that Next Destination

Description

Tray-Style Hitch-Mounted Bike Rack,2 Bikes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.