Tri-Ball Trailer Coupler Lock, Universal Hitch, 1/4 in Dia Pin, 11 in OAL, Polymer

  • Mfr # 23082

  • Zoro # G816037969


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23082
Zoro #
G816037969
UPC #
612314049585
Country of Origin
Viet Nam

Description

The universal tri-ball trailer coupler lock is engineered to be the ultimate in trailer towing security. It is highly theft-resistant and tamper-resistant, featuring built-in safety measures to keep your trailer safe. It offers security, whether your trailer is hitched up to your vehicle or left parked and unattended. This unique coupler lock has a lasso lanyard that is key-operated. It allows the trailer lock to be used while towing a trailer, keeping the latch locked in place. It can also be used in tandem with the triple ball mount to fully secure the coupler when the trailer is parked. The tri-ball is constructed from high-strength, glass-filled polymer. This blend of materials is exceptionally durable and the orange color increases visibility to further deter tampering. The tri-ball lock fits all three industry-standard coupler and ball sizes 1-7/8, 2 and 2-5/16 in.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.