Zoro Homepage

TriFlex NEXT Trailer Brake Controllers Proportional, 6PK

  • Mfr # 511466

  • Zoro # G515482640


product price: $831.99
/pk 6, $138.67/ea
Free Shipping & Returns

Key Features

Insulation Material - Wire and Cable
Plastic
Includes
TriFlex NEXT 6-Pack
Length
8.5 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511466
Zoro #
G515482640
UPC #
612314514663
Country of Origin
Mexico

Dimensions

Length
8.5 in
Width
6 in

Details

Insulation Material - Wire and Cable
Plastic
Includes
TriFlex NEXT 6-Pack

Description

The TriFlex NEXT Trailer Brake Controller is equipped with a triple-axis, motion-sensing accelerometer for smooth, responsive stops. The third axis adjusts power when driving on uphill or downhill terrain, improving braking performance. With automatic leveling and calibration, setup is simple and hassle-free, allowing you to hit the road with confidence. This controller also features built-in reverse polarity and short-circuit protection, ensuring safe towing. You can easily monitor your tow vehicles voltage and trailer disconnect status with helpful indicators.The TriFlex NEXT has an easy-to-read display with full-text diagnostics and troubleshooting, making it simple to operate and maintain. It can control 2 to 8 trailer brakes 1-4 axles and offers adjustable settings to match your specific vehicle-trailer configuration. It works with low-volt, PWM, ABS, and cruise control systems, delivering powerful brake control in a slim, modern design. The controller provides fully adjustable power and ramp time with a range of gain and load settings to suit different towing conditions. The ramp-up progress is clearly shown on the display, and the brightness can be adjusted for day or night use. With versatile mounting options, the TriFlex NEXT can be installed anywhere in your vehicle at any angle. For easy installation, we recommend using the CURT brake controller wiring harness sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.