Zoro Homepage

Trlr Ball, 3/4"x3" Shnk, 3500 lb., Chrm, 2"

  • Mfr # 40073

  • Zoro # G8671831


product price: $15.29
/ea

Key Features

Material
High-Strength, Hot-Forged Steel
Color
Silver
For Use With
Fits 2" Couplers
Application
Class 3 or Class 4 Trailer Hitch
Size (In.)
3/4" x 3" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40073
Zoro #
G8671831
UPC #
612314110735
Country of Origin
China

Dimensions

Size (In.)
3/4" x 3" Shank

Details

Item
Trailer Ball,3/4"x3" Shank,3500 lb.,Chrm,2"
Material
High-Strength, Hot-Forged Steel
Color
Silver
For Use With
Fits 2" Couplers
Application
Class 3 or Class 4 Trailer Hitch
Type
2" Trailer Ball

Description

Trailer Ball,3/4 In.x3 In. Shank,3500 lb.,Chrm,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.