Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trlr Bll, 1-1/4"x2-5/8" Shnk, 10000 lb., 2"

  • Mfr # 40090

  • Zoro # G8672069


product price: $17.65
/ea

Key Features

Type
2" Trailer Ball
Color
Silver
Material
Steel
Application
Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
For Use With
Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40090
Zoro #
G8672069
UPC #
612314190003
Country of Origin
China

Dimensions

Size (In.)
1-1/4" x 2-5/8" Shank
Ball Diameter
2 in
Shank Length
2 5/8 in
Shank Diameter
1 1/4 in

Details

Item
Trailer Hitch Ball
Type
2" Trailer Ball
Color
Silver
Material
Steel
Application
Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
For Use With
Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount
Finish
Chrome
Standards
VESC V-5
Features
Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting
Resistance Properties
Rust-Resistant, Scratch-Resistant
Gross Vehicle Weight Capacity
10,000 lb
Vehicle Class
III, IV
Gross Towing Weight Capacity
10,000 lb
Ball Type
Trailer Ball

Description

Trailer Hitch Ball, Vehicle Class III, IV, Ball Diameter 2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Rust-Resistant, Scratch-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 5/8 in, Standards VESC V-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.