Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trnsprt Bndr Sfty Chain, 2 Clvs Hk, 20 ft.

  • Mfr # 80311

  • Zoro # G8695108


product price: $135.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Length
20 ft.
Color
Yellow
Type
Transport Binder Safety Chain
Size (In.)
3/8" Link
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80311
Zoro #
G8695108
UPC #
612314103119
Country of Origin
China

Dimensions

Length
20 ft.
Size (In.)
3/8" Link

Details

Item
Transport Binder Safety Chain,2 Clevis Hook,20 ft.
Material
Steel
Color
Yellow
Type
Transport Binder Safety Chain
Application
For Tying Down and Binding Heavy-Duty Cargo

Description

Transport Binder Safety Chain,2 Clevis Hook,20 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.