Zoro Homepage

TruTrack 4P Trailer-Mounted Weight Distribution Hitch, 8-10K

  • Mfr # 17520

  • Zoro # G315482062


product price: $1,228.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tongue Capacity
1000 lbs
Width
16 in
Material
Cast Steel
Length
11 in
Includes
TruTrack 4P Trailer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17520
Zoro #
G315482062
UPC #
612314056576
Country of Origin
China

Dimensions

Width
16 in
Length
11 in

Details

Tongue Capacity
1000 lbs
Material
Cast Steel
Includes
TruTrack 4P Trailer

Description

The CURT TruTrack trailer-mounted weight distribution hitch is a leader in its class and features revolutionary new technolgy. This TruTrack is the first trailer-mounted WD hitch that uses a unique quick-connect coupler that allows you to couple and uncouple your tow vehicle without resetting the spring bars each and every time. Traditional WD hitch systems require the spring bars to be connected each time you tow and disconnected each time you uncouple to park your trailer. The TruTrack removes the hassle of resetting and adjusting the hitch each time you need to hitch your tow vehicle or park your trailer. The TruTrack utilizes the same valuable weight distribution technology that the TruTrack system provides, which distributes weight evenly across the coupling point by using spring bars that leverage the trailer tongue weight and spread it across all axles of the vehicle-trailer combination. The TruTrack also features heavy-duty, adjustable support brackets that hold the spring bars in place laterally and vertically, which are more dependable and effective than chain systems. Many weight distribution hitches are made to work with a sway control attachment, however, they do not integrate this sway control seamlessly into the system. The TruTrack system is designed with sway integrated into the hitch itself. This 4P system resists trailer sway at four points, two in the head and two at the spring bar brackets. The hitch is rated for 10,000 lbs. gross trailer weight and comes with a durable carbide black powder coat finish.


  • • Patent-pending trailer-mounted design simplifies installation and decoupling
  • • Independent, two-part system eases lifting by keeping hitch weight on trailer
  • • Prevents need to uninstall spring bars or remove hitch when disconnecting
  • • Innovative horn cradles the trailer head, providing effortless coupling
  • • Unique snap-up brackets mount spring bars with no extra tools needed to lift
  • • Integrated sway control actively resists sway and levels the vehicle and trailer
  • • Four points of sway control work together to keep trailer aligned
  • • Brackets use friction to resist lateral movement and distribute weight evenly
  • • Adjustable brackets provide fixed support unlike spring bar chain models
  • • Head tilt adjustment feature simplifies setup and eliminates need for washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.