Zoro Homepage

TruTrack Heavy-Duty 10'' Adjustable Support Brackets, 2PK

  • Mfr # 17519

  • Zoro # G815543065


product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Includes
TruTrack Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17519
Zoro #
G815543065
UPC #
612314056705
Country of Origin
China

Details

Includes
TruTrack Brackets

Description

CURT TruTrack heavy-duty adjustable support brackets are a solid for your TruTrack weight distribution hitch. Designed with durability as the prime focus, these robust brackets ensure the secure attachment of your spring bars onto trailer frames up to 10 inches tall, promoting maximum stability while towing. With multiple mounting holes, it's easy to precisely level the load and achieve optimal towing performance. Fabricated from sturdy steel and coated with a resilient carbide black powder finish, these TruTrack brackets are engineered to withstand the most demanding conditions, ensuring reliability. Compatible with all CURT TruTrack weight distribution hitches excluding chain models, each kit includes two support brackets along with mounting hardware, streamlining the installation process for a seamless upgrade to your towing system.


  • • Heavy-duty, rigid brackets for enhanced durability and longevity
  • • Allows for secure mounting of the spring bars on trailer frames up to 10"
  • • Multiple mounting holes for precise leveling of the load
  • • Fits all CURT TruTrack weight distribution hitches (excludes chain models)
  • • Strong steel construction
  • • Protected by a highly durable carbide black powder coat finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.