Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TruTrack Trunnion Bar System, 17500

  • Mfr # 17500

  • Zoro # G8695379


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
35-9/16" Bars
Includes
Shank; Trailer Ball; Spring Bars; Head; Support Brackets; Pin and Clip
Color
Black
Material
Forged Steel (Spring Bars)
Type
Trunnion Bar Weight Distribution Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17500
Zoro #
G8695379
UPC #
612314175000
Country of Origin
China

Dimensions

Size (In.)
35-9/16" Bars

Details

Includes
Shank; Trailer Ball; Spring Bars; Head; Support Brackets; Pin and Clip
Color
Black
Material
Forged Steel (Spring Bars)
Type
Trunnion Bar Weight Distribution Hitch
Item
TruTrack Trunnion Bar System,17500

Description

TruTrack Trunnion Bar System,17500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.