Zoro Homepage

Under-Bed Gsnck Instlltn Brackets, 60631

  • Mfr # 60631

  • Zoro # G8695762


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Includes
Grade-8 Mounting Hardware
Material
High-Strength, Laser-Cut Steel
Application
Work by Bolting onto the Frame of Your Truck, Typically Using Pre-Existing Holes
For Use With
Chevrolet Silverado 2500 or 3500 with Old Body Style, Chevrolet Full-Size Pickup (Excluding 34" Frame), GMC Sierra 2500 or 3500 with Old Body Style or GMC Full-Size Pickup (Excluding 34" Frame)
Type
Under-Bed Installation Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60631
Zoro #
G8695762
UPC #
612314006311
Country of Origin
United States

Details

Item
Under-Bed Gooseneck Installation Brackets,60631
Includes
Grade-8 Mounting Hardware
Material
High-Strength, Laser-Cut Steel
Application
Work by Bolting onto the Frame of Your Truck, Typically Using Pre-Existing Holes
For Use With
Chevrolet Silverado 2500 or 3500 with Old Body Style, Chevrolet Full-Size Pickup (Excluding 34" Frame), GMC Sierra 2500 or 3500 with Old Body Style or GMC Full-Size Pickup (Excluding 34" Frame)
Type
Under-Bed Installation Bracket
Color
Black

Description

Under-Bed Gooseneck Installation Brackets,60631

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.