Zoro Homepage

Under-Bed Gsnck Instlltn Brackets, 60636

  • Mfr # 60636

  • Zoro # G8695771


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Material
High-Strength, Laser-Cut Steel
Color
Black
Includes
Grade-8 Mounting Hardware
Application
Work by Bolting onto the Frame of Your Truck, Typically Using Pre-Existing Holes
Type
Under-Bed Installation Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60636
Zoro #
G8695771
UPC #
612314006366
Country of Origin
United States

Details

Item
Under-Bed Gooseneck Installation Brackets,60636
Material
High-Strength, Laser-Cut Steel
Color
Black
Includes
Grade-8 Mounting Hardware
Application
Work by Bolting onto the Frame of Your Truck, Typically Using Pre-Existing Holes
Type
Under-Bed Installation Bracket
For Use With
Ford F150, Ford F250 With Old Body Style or Ford F350

Description

Under-Bed Gooseneck Installation Brackets,60636

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.