Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under-Bed Gsnck Instlltn Brackets, 60637

  • Mfr # 60637

  • Zoro # G8695738


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Application
Work by Bolting onto the Frame of Your Truck, Typically Using Pre-Existing Holes
Color
Black
Material
High-Strength, Laser-Cut Steel
Includes
Grade-8 Mounting Hardware
For Use With
Ford F150, Ford F150 Heritage Edition or Ford F250 with New Body Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60637
Zoro #
G8695738
UPC #
612314006373
Country of Origin
United States

Details

Item
Under-Bed Gooseneck Installation Brackets,60637
Application
Work by Bolting onto the Frame of Your Truck, Typically Using Pre-Existing Holes
Color
Black
Material
High-Strength, Laser-Cut Steel
Includes
Grade-8 Mounting Hardware
For Use With
Ford F150, Ford F150 Heritage Edition or Ford F250 with New Body Style
Type
Under-Bed Installation Bracket

Description

Under-Bed Gooseneck Installation Brackets,60637

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.