Zoro Homepage

Under-Bed Gsnck Instlltn Brackets, 60652

  • Mfr # 60652

  • Zoro # G8695808


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Type
Under-Bed Installation Bracket
Material
Steel
For Use With
Chevrolet Silverado 1500 or 2500LD with Classic Body Style, GMC Sierra 1500 or 2500LD With Classic Body Style, Chevrolet Silverado 2500HD or 3500 or GMC 2500HD or 3500
Color
Black
Includes
Grade-8 Mounting Hardware; Mounting Brackets Only (Gooseneck Hitch Sold Separately)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60652
Zoro #
G8695808
UPC #
612314006526
Country of Origin
United States

Details

Item
Under-Bed Gooseneck Installation Brackets,60652
Type
Under-Bed Installation Bracket
Material
Steel
For Use With
Chevrolet Silverado 1500 or 2500LD with Classic Body Style, GMC Sierra 1500 or 2500LD With Classic Body Style, Chevrolet Silverado 2500HD or 3500 or GMC 2500HD or 3500
Color
Black
Includes
Grade-8 Mounting Hardware; Mounting Brackets Only (Gooseneck Hitch Sold Separately)

Description

Under-Bed Gooseneck Installation Brackets,60652

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.