Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uni WeldOn Trlr Htch, 2" Rcvr, 11-1/2" Drp

  • Mfr # 15902

  • Zoro # G8695561


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Type
Weld-On Trailer Hitch
Size (In.)
2"
Application
Excellent For Towing a Variety of Heavy-Duty Trailers, Such as Toy Haulers, Dump Trailers, Logging Trailers, Gravity Boxes and Small Yacht Trailers
Color
Black
Width
18" (Min), 43" (Max)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15902
Zoro #
G8695561
UPC #
612314159024
Country of Origin
United States

Dimensions

Size (In.)
2"
Width
18" (Min), 43" (Max)

Details

Item
Uni WeldOn Trailer Hitch,2" Receiver,11-1/2" Drop
Type
Weld-On Trailer Hitch
Application
Excellent For Towing a Variety of Heavy-Duty Trailers, Such as Toy Haulers, Dump Trailers, Logging Trailers, Gravity Boxes and Small Yacht Trailers
Color
Black
Material
Carbon Steel

Description

Uni WeldOn Trailer Hitch,2 In. Receiver,11-1/2 In. Drop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.