Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Trailer Coupler Lock, Aluminum/Carbon Steel, Powder-Coated

  • Mfr # 23090

  • Zoro # G416038007


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23090
Zoro #
G416038007
UPC #
612314056286
Country of Origin
China

Description

The Curt universal trailer coupler lock is compatible with trailers with 1-7/8, 2 or 2-5/16 in couplers. The ratchet-style mechanism allows you to secure any trailer quickly and easily by placing the lock base into the coupler and then sliding the U-bar over the nose of the coupler into the lock. To unlock, simply turn the key a quarter turn, and you're good to go. The ratcheting u-lock provides extended security and prevents the movement of the lock base as it occupies the coupler, securing your trailer coupler by preventing the removal of the lock. Featuring an orange powder-coat finish, the bright orange color deters thieves and provides high-visibility from afar which allows you to see the lock from a distance, making it easy-to spot tampering and interference. The chrome-plated U-lock, lock base and ratcheting mechanism are built to last and provide robust security while being corrosion-resistant. The bright orange powder-coat finish is thick, durable and made to withstand the sun, water and weather and protects from dings and scratches, while deterring theft and providing high visibility.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.