Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 9" Drop

  • Mfr # 15923

  • Zoro # G7031878


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Width
11
Length
46
Height
15
Overall Height
15
Overall Length
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15923
Zoro #
G7031878
UPC #
612314159239
Country of Origin
United States

Dimensions

Width
11
Length
46
Height
15
Overall Height
15
Overall Length
46
Overall Width
11

Details

Material
Carbon Steel
Weight Carrying Capacity
20,000 LB
Weight
54.000

Description

CURT weld on trailer hitch receivers offer a high-capacity, ready-to-work towing solution for your full-size truck or SUV. They are ideal for large pickup trucks, dually trucks, diesel trucks, service vehicles, flatbeds, chassis cab trucks and much more. These weldable hitches are constructed from high-strength steel and come with a standard receiver tube to accept a ball mount shank, tow hook, winch mount or other heavy-duty accessories. This CURT weld on receiver hitch features a 2-1/2-inch receiver with a 9-inch drop. It fits frames up to 44 inches wide. The side plates ship unattached from the center section, allowing for a flexible, adjustable installation and a custom fit. No installation hardware required! This welded universal hitch is also rated as a class 5 hitch, being fully tested to SAE J684 specifications for a gross trailer weight capacity of up to 20,000 pounds (NOTE: To achieve 20K rating, side plates must be welded 42 inches wide or less). To protect this weld on receiver hitch from corrosion, it comes shielded with a co-cured finish of liquid Bonderite and durable black powder coat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.