Zoro Homepage

Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 18" Drop)

  • Mfr # 15928

  • Zoro # G7032684


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Height
15
Weight Carrying Capacity
16,000 LB
Length
46
Material
Carbon Steel
Overall Height
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15928
Zoro #
G7032684
UPC #
612314159284
Country of Origin
United States

Dimensions

Height
15
Length
46
Overall Height
15
Width
11
Overall Length
46
Overall Width
11

Details

Weight Carrying Capacity
16,000 LB
Material
Carbon Steel
Weight
61.000
Tongue Weight
1,600 LB

Description

CURT weld on trailer hitch receivers offer a high-capacity, ready-to-work towing solution for your full-size truck or SUV. They are ideal for large pickup trucks, dually trucks, diesel trucks, service vehicles, flatbeds, chassis cab trucks and much more. These weldable hitches are constructed from high-strength steel and come with a standard receiver tube to accept a ball mount shank, tow hook, winch mount or other heavy-duty accessories. This CURT weld on receiver hitch features a 2-inch receiver with an 18-inch drop. It fits frames up to 44 inches wide. The side plates ship unattached from the center section, allowing for a flexible, adjustable installation and a custom fit. No installation hardware required! This welded universal hitch is also rated as a class 5 hitch, being fully tested to SAE J684 specifications. To protect this weld on receiver hitch from corrosion, it comes shielded with a co-cured finish of liquid Bonderite and durable black powder coat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.