Zoro Homepage

Venturer NEXT Trailer Brake Controllers Time-Delay, 6PK

  • Mfr # 511166

  • Zoro # G915482646


product price: $729.99
/pk 6, $121.67/ea
Free Shipping & Returns

Key Features

Insulation Material - Wire and Cable
Plastic
Length
8.5 in
Width
6 in
Includes
Venturer NEXT 6-Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511166
Zoro #
G915482646
UPC #
612314051137
Country of Origin
Mexico

Dimensions

Length
8.5 in
Width
6 in

Details

Insulation Material - Wire and Cable
Plastic
Includes
Venturer NEXT 6-Pack

Description

Experience the reliability and efficiency of the CURT Venturer NEXT, an intuitive and compact brake controller designed to ensure dependable operation of your electric trailer brakes directly from your vehicle's cabin. Featuring a sleek and modern design, this advanced controller is equipped with a low-profile bracket that adds clearance for enhanced functionality. With the ability to control 2-6 trailer brakes at a time 1-3 axles, it offers fully adjustable settings to perfectly adapt to your unique vehicle-trailer setup. The Venturer NEXT is a redesigned and improved version of our popular Venturer brake controller, offering compatibility with 12-volt vehicle systems and electric over hydraulic brakes. Its slim profile provides a functional and contemporary aesthetic, allowing for powerful brake control at your fingertips without dominating your vehicle's dashboard. Additionally, the included unique mounting bracket further enhances clearance, ensuring a seamless and unobtrusive installation. Equipped with a time-delay feature, the Venturer NEXT brake controller provides fully adjustable power and ramp time. Choose from a wide range of gain and load settings to perfectly match your specific towing requirements. The ramp-up progress is clearly displayed through LED indicators, and the brightness can be adjusted to suit day or night-time towing conditions. This time-based brake controller is quick and easy to set up, with no internal moving parts or leveling required. It offers versatile mounting options, allowing installation at any desired location and angle within your vehicle. For convenient plug-and-play installation, it is recommended to use a CURT brake controller wiring harness sold separately. This bulk package includes 6 brake controllers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.