Vertical Receiver Ball Mount, 1-1/4" Shnk
Mfr # 45507
Zoro # G8695683
product price: $94.65
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Length
9-1/8"
Type
Receiver Tube Adapter
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45507
Zoro #
G8695683
UPC #
612314550074
Country of Origin
United States
Dimensions
Length
9-1/8"
Details
Item
Vertical Receiver Ball Mount,1-1/4" Shank
Material
Carbon Steel
Type
Receiver Tube Adapter
Color
Black
Description
Vertical Receiver Ball Mount,1-1/4 In. Shank
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.