Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-On Gooseneck Ball, 2-5/16"

  • Mfr # 40094

  • Zoro # G8695878


product price: $29.75
/ea

Key Features

Material
Forged steel
Size (In.)
2-5/16" Ball
Type
Weld-On Gooseneck Ball
For Use With
2-5/16" Gooseneck Couplers and Accepts Up to 30,000 lbs. GTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40094
Zoro #
G8695878
UPC #
612314000944
Country of Origin
China

Dimensions

Size (In.)
2-5/16" Ball

Details

Item
Weld-On Gooseneck Ball,2-5/16"
Material
Forged steel
Type
Weld-On Gooseneck Ball
For Use With
2-5/16" Gooseneck Couplers and Accepts Up to 30,000 lbs. GTW

Description

Weld-On Gooseneck Ball,2-5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.