Zoro Homepage

Wght Distrbtn Shank, 2" Shnk, 2" Drp, 17103

  • Mfr # 17103

  • Zoro # G8696191


product price: $156.99
/ea
Free Shipping & Returns

Key Features

For Use With
2" x 2" Hitch Receiver Tube Opening With 5/8" Hitch Pin Hole
Includes
Shank Only (Weight Distribution Hitch Sold Separately)
Type
Weight Distribution Bolt-On Hookup Brackets
Material
Steel
Size (In.)
2" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17103
Zoro #
G8696191
UPC #
612314571031
Country of Origin
China

Dimensions

Size (In.)
2" Shank
Length
14"

Details

For Use With
2" x 2" Hitch Receiver Tube Opening With 5/8" Hitch Pin Hole
Includes
Shank Only (Weight Distribution Hitch Sold Separately)
Type
Weight Distribution Bolt-On Hookup Brackets
Item
Weight Distribution Shank,2" Shank,2" Drop,17103
Material
Steel
Color
Black

Description

Weight Distribution Shank,2 In. Shank,2 In. Drop,17103

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.