Zoro Homepage

Wght Dstbtn Shnk, 2", 8-3/4" Drp, 17124

  • Mfr # 17124

  • Zoro # G8696033


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
All CURT Weight Distribution Hitches
Material
Steel
Length
9"
Color
Black
Size (In.)
2" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17124
Zoro #
G8696033
UPC #
612314171248
Country of Origin
China

Dimensions

Length
9"
Size (In.)
2" Shank
Height
6 1/4 in
Manufacturers Warranty Length
1 yr
Hole Diameter
3/4 in
Overall Width
2 in
Overall Length
9 in

Details

For Use With
All CURT Weight Distribution Hitches
Material
Steel
Color
Black
Includes
Shank
Item
Towing Shank
Type
Weight Distribution Shank
Features
Can Be Flipped to Provide Necessary Drop or Rise, Constructed from Solid Steel, Features Multiple Holes for Adjustable Head Height
Tongue Capacity
1,500 lb
Finish
Carbide Powder Coated
Gross Vehicle Weight Capacity
15,000 lb
Vehicle Class
III, IV, V
Product Type
Towing Shank

Description

Towing Shank, Product Type Towing Shank, For Use With All CURT Weight Distribution Hitches, Gross Vehicle Weight Capacity 15,000 lb, Overall Length 9 in, Overall Width 2 in, Height 6 1/4 in, Features Can Be Flipped to Provide Necessary Drop or Rise, Constructed from Solid Steel, Features Multiple Holes for Adjustable Head Height, Includes Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.