Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wght Dstrbtn Shank, 2-1/2" Shank, 17131

  • Mfr # 17131

  • Zoro # G8696042


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Includes
Shank Only (Weight Distribution Hitch Sold Separately)
For Use With
2" x 2" Hitch Receiver Tube Opening With 5/8" Hitch Pin Hole
Type
Weight Distribution Shank
Material
Carbon Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17131
Zoro #
G8696042
UPC #
612314171316
Country of Origin
China

Dimensions

Size (In.)
2-1/2" Shank

Details

Includes
Shank Only (Weight Distribution Hitch Sold Separately)
For Use With
2" x 2" Hitch Receiver Tube Opening With 5/8" Hitch Pin Hole
Type
Weight Distribution Shank
Material
Carbon Steel
Color
Black
Item
Weight Distribution Shank,2-1/2" Shank,17131

Description

Weight Distribution Shank,2-1/2 In. Shank,17131

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.