Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wght Dstrbtn Shank, 2" Shank, 17123

  • Mfr # 17123

  • Zoro # G8696009


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
For Use With
All CURT Weight Distribution Hitches
Size (In.)
2" Shank
Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17123
Zoro #
G8696009
UPC #
612314171231
Country of Origin
China

Dimensions

Size (In.)
2" Shank
Length
7"
Manufacturers Warranty Length
1 yr
Height
11 1/4 in
Overall Width
2 in
Overall Length
7 in
Hole Diameter
3/4 in

Details

Material
Steel
Color
Black
Item
Towing Shank
For Use With
All CURT Weight Distribution Hitches
Includes
Shank
Type
Weight Distribution Shank
Finish
Carbide Powder Coated
Features
Can Be Flipped to Provide Necessary Drop or Rise, Constructed from Solid Steel, Features Multiple Holes for Adjustable Head Height
Tongue Capacity
1,500 lb
Vehicle Class
III, IV, V
Product Type
Towing Shank
Gross Vehicle Weight Capacity
15,000 lb

Description

Towing Shank, Product Type Towing Shank, For Use With All CURT Weight Distribution Hitches, Gross Vehicle Weight Capacity 15,000 lb, Overall Length 7 in, Overall Width 2 in, Height 11 1/4 in, Features Can Be Flipped to Provide Necessary Drop or Rise, Constructed from Solid Steel, Features Multiple Holes for Adjustable Head Height, Includes Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.