Wheel Chock, 10 in L, 5-7/8 in W, 3-7/8 in H, Rubber/Steel

  • Mfr # 22802

  • Zoro # G413789582


product price: $94.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22802
Zoro #
G413789582
UPC #
612314055890
Country of Origin
China

Description

Curt HD wheel chocks are the ideal accessory for saving space and staying safe. These unique wheel chocks mount to the trailer frame and prevent the need to store them inside your truck or RV. The unique bracket mounts to the trailer frame and includes snap-rings which quickly store your wheel chocks out of the way and outside of your vehicle. No more dirty wheel chocks inside your truck or SUV. These HD wheel chocks are made from heavy-duty materials and prevent trailer or vehicle movement. The dense rubber construction provides improved traction to prevent chock slippage or movement and the high-density steel brackets avoids bending or breaking with use. Finished with a weather resistant liquid A-coat that prevents rusting and corrosion and a bold orange powder-coat for durability. The kit includes self-tapping screws for mounting the included bracket to the trailer frame and prevents the need for pre-drilling holes for ease of installation. The snap-ring clips stow- away the wheel chocks and prevent loss of pieces when not in use. Quickly and easily install the bracket and go and store your wheel chocks on your trailer without losing pieces or getting dirty.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.