Zoro Homepage

Wheel Chock Set, Black, 4-3/4 in H

  • Mfr # 22800

  • Zoro # G510331080


product price: $13.99
/pk 2, $7.00/ea

Key Features

Wheel Chock Style
Double
Width
6 1/8 in
Height
4 3/4 in
Material
Plastic
Depth
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22800
Zoro #
G510331080
UPC #
-
Country of Origin
China

Dimensions

Width
6 1/8 in
Height
4 3/4 in
Depth
8 1/4 in
Overall Length
8 1/4 in
Compatible Wheel Diameter - Maximum
17 in
Overall Width
6 1/8 in
Overall Height
4 3/4 in

Details

Item
Wheel Chock
Wheel Chock Style
Double
Material
Plastic
Color
Black
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Serrated
Wheel Chock Material
Plastic
Primary Wheel Chock Application
Parked Trailers
Weight
0.88 lb
Application
Trailers
Base Tread Type
Saw-Tooth Edge
Includes Eye Bolt
Eye Bolt Not Included
Includes Sign
Sign Not Included
Includes Handle
Handle Not Included
Number of Chocks
2
Surface Tread Type
Grooved

Description

Primary Wheel Chock Application Parked Trailers, Width 6 1/8 in, Height 4 3/4 in, Depth 8 1/4 in, Plastic, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double, Wheel Chock, Black, Wheel Chock Base Tread Serrated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.