Wiring Extension Harness
- Mfr # 56072
- Zoro # G423654566
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Features
Allows for Easy Connection of 5th Wheel or Gooseneck Wiring, Cover Adapts 7-Way Socket to Fit Factory GM Truck Bed Connector Opening, Simple Plug-and-Play Design, Slit Loom Keeps Wires Contained and Well Protected, Spring-Loaded Dust Cover Keeps Connector Clean When Not in Use
Material
Metal, Thermoplastic Rubber
Finish
Clear Protective Coated
For Use With
GMC Truck
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56072
- Zoro #
- G423654566
- UPC #
- 612314049943
- Country of Origin
- China
- Item
- Trailer Wiring Adapter
- Features
- Allows for Easy Connection of 5th Wheel or Gooseneck Wiring, Cover Adapts 7-Way Socket to Fit Factory GM Truck Bed Connector Opening, Simple Plug-and-Play Design, Slit Loom Keeps Wires Contained and Well Protected, Spring-Loaded Dust Cover Keeps Connector Clean When Not in Use
- Material
- Metal, Thermoplastic Rubber
- Finish
- Clear Protective Coated
- For Use With
- GMC Truck
- Product Type
- Wiring Adapter
- Shell Material
- Metal, Thermoplastic Rubber
- Compatible Product Type
- GMC Truck
Dimensions
- Height
- 4 in
- Overall Length
- 7 ft
- Wire Rope Length
- 7 ft
- Length
- 7 ft
- Fits Chest Size
- Allows for Easy Connection of 5th Wheel or Gooseneck Wiring, Cover Adapts 7-Way Socket to Fit Factory GM Truck Bed Connector Opening, Simple Plug-and-Play Design, Slit Loom Keeps Wires Contained and Well Protected, Spring-Loaded Dust Cover Keeps Connector Clean When Not in Use
Description
Trailer Wiring Adapter, Product Type Wiring Adapter, For Use With GMC Truck, Trailer Connection 7-Way Blade, Vehicle Connection 7-Way Blade, Material Metal, Thermoplastic Rubber, Height 4 in, Overall Width Not Applicable, Overall Length 7 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.