Zoro Homepage

Xtra Duty Trailer Hitch w/2" Rcvr, 15300

  • Mfr # 15300

  • Zoro # G8695972


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Type
Class 5 Xtra Duty
For Use With
Dodge D100, D150, D200, D250, C300, D350, Ram 1500, 2500 or 3500 and Ford Bronco, F100, F150, F250, F250 HD or F350
Material
Carbon Steel
Size (In.)
2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15300
Zoro #
G8695972
UPC #
612314035434
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Item
Xtra Duty Trailer Hitch w/2" Receiver,15300
Type
Class 5 Xtra Duty
For Use With
Dodge D100, D150, D200, D250, C300, D350, Ram 1500, 2500 or 3500 and Ford Bronco, F100, F150, F250, F250 HD or F350
Material
Carbon Steel
Color
Black
Application
Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs
Includes
Grade-8 Installation Hardware

Description

Xtra Duty Trailer Hitch w/2 In. Receiver,15300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.