Zoro Homepage

Xtra Duty Trailer Hitch w/2" Rcvr, 15312

  • Mfr # 15312

  • Zoro # G8695981


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Size (In.)
2"
For Use With
Chevy Silverado 2500, 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic and GMC Sierra 2500, 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic
Type
Class 5 Xtra Duty
Includes
Grade-8 Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15312
Zoro #
G8695981
UPC #
612314153121
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Material
Carbon Steel
For Use With
Chevy Silverado 2500, 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic and GMC Sierra 2500, 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic
Type
Class 5 Xtra Duty
Item
Xtra Duty Trailer Hitch w/2" Receiver,15312
Includes
Grade-8 Installation Hardware
Application
Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs
Color
Black

Description

Xtra Duty Trailer Hitch w/2 In. Receiver,15312

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.