Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtra Duty Trailer Hitch w/2" Rcvr, 15325

  • Mfr # 15325

  • Zoro # G8696447


product price: $395.27
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
For Use With
Chevy C1500, C2500, C3500, K2500 or K3500 and GMC C2500, C3500, K2500 or K3500
Color
Black
Size (In.)
2"
Type
Class 5 Xtra Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15325
Zoro #
G8696447
UPC #
612314153251
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Item
Xtra Duty Trailer Hitch w/2" Receiver,15325
Material
Carbon Steel
For Use With
Chevy C1500, C2500, C3500, K2500 or K3500 and GMC C2500, C3500, K2500 or K3500
Color
Black
Type
Class 5 Xtra Duty
Includes
Strong, Grade-8 Installation Hardware

Description

Xtra Duty Trailer Hitch w/2 In. Receiver,15325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.