Zoro Homepage

Xtra Duty Trailer Hitch w/2" Rcvr, 15445

  • Mfr # 15445

  • Zoro # G8696499


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Application
Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs
Includes
Grade-8 Installation Hardware
Size (In.)
2"
Color
Black
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15445
Zoro #
G8696499
UPC #
612314154456
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Application
Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs
Includes
Grade-8 Installation Hardware
Color
Black
Material
Carbon Steel
For Use With
Ford F350 Super Duty, F450 Super Duty and F550 Super Duty
Type
Class 5 Xtra Duty
Item
Xtra Duty Trailer Hitch w/2" Receiver,15445

Description

Xtra Duty Trailer Hitch w/2 In. Receiver,15445

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.