Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Click Pack Y container, PE, 10L, UN-Y, white

  • Mfr # 4410-60-004

  • Zoro # G822652804


product price: $17.49
/ea

Key Features

Material
PE
Capacity
10L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4410-60-004
Zoro #
G822652804
UPC #
-
Country of Origin
United States

Details

Material
PE
Item
Click Pack Y Container
Color
White
Capacity
10L

Description

This 10L white, Click Pack pail from CurTec comes with a screw top lid. Made from HDPE, it opens and closes with just a quarter turn. Click Pack Pails are water vapor tight and are UN certified (1H2) for hazardous solids._x000D_ CurTec Click Pack Pails offer advantages that reduce supply chain costs and increase satisfaction:_x000D_ _x000D_ _x000D_ Shortening process time: screw sliding, and press-on lids can be operated safely and quickly_x000D_ Avoiding contamination: CurTec manufactures optically clean packaging_x000D_ Avoiding solid solution softening/power caking: mounted or integrated gaskets prevent moisture ingress_x000D_ Securing valuable content: sealing feature reveal and prevent tampering_x000D_ Shipping hazmat safely: CurTec packaging is UN certified_x000D_ Guaranteeing food safety: CurTec packaging complies with FDA and FSSC standards_x000D_ Optimizing storage and shipment of empty packaging: nestable solutions take up less storage space_x000D_ Improving brand identity: CurTec packaging products have a distinctive design_x000D_ Lowering carbon footprint: plastic packaging can be re-used and easily recycled_x000D_ _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.